Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DA-M10 C110 300 CUTTING TAP SPIRAL FLUTES 6539571
SANDVIK T300-XM100DA-M10 C110 300 CUTTING TAP SPIRAL FLUTES 6539571
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DA-M10C110
rubix:
258A0592
manufacturer :
6539571
Technical specifications
Threading diameter
10
mm
Angle of helix
45
°
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM100DA-M10 C110 300 CUTTING TAP SPIRAL FLUTES 6539571
Technical specifications
Attributes
Threading diameter
10
mm
Angle of helix
45
°
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.63
excl. VAT
/
Each
£
46.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E238M20 TAP M20 X 2.50 MM 6305802
DORMER E6541/2 5978405
SANDVIK T300-XM100DE-8-32 C110 COROTAP 300 CUTTING TAP 6539604
Drmr s/trum SP/FL XS1 brt EX00M106G
SANDVIK T300-PM101JA-M10P1PM COROTAP 8056593
WALTER P22509-UNC4 TAPS HSS-E X PERT 6244705
WALTERPROT EP2456302-G3/8 PARADUR ECO PLUS TAP 6245700
SANDVIK T300-XM100IA-M4 C145 8248262
DORMER E7123/4 E712 3/4 INCH X 14 NPTF STRAIGHT FLUTE TAP 5977691
SANDVIK T300-MM100DA-M1.6B110 COROTAP 8248694
SANDVIK T300-XM102AF-1/4C145 COROTAP OPTIMIZED FOR VERSATILITY 6966919
DORMER E002TINM10 SPIRAL POINT TAP M10 X 1.50 MM 6196699
WALTER P2031005-M10 TAPS HSS-E X PERT 6149179
SANDVIK T300-MM100DA-M8 B145 8248709
SANDVIK T300-PD100AE-1/4D110 COROTAP 8248186