Machine taps E238
Threading | m20 |
---|---|
Threading diameter | 20 mm |
Angle of helix | 40 ° |
Threading | m20 |
---|---|
Threading diameter | 20 mm |
Angle of helix | 40 ° |
Input | 16 |
Total length | 140 mm |
Body material | hss-e |
Type | metric blind bores and through-bores |
With cooling spray | no |
Drilling diameter | 17.5 mm |
Square drive adapter | 16 mm |
Usually arrives within 14 working days