Walter Prototex Eco Plus
Threading | 16,662 |
---|---|
Threading diameter | 16.662 mm |
Angle of helix | 45 ° |
Threading | 16,662 |
---|---|
Threading diameter | 16.662 mm |
Angle of helix | 45 ° |
Total length | 100 mm |
Body material | HSS |
Tolerance | h9 |
Type | British through-bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 16.662 mm |
Tail diameter | 12 mm |
Square drive adapter | 9 mm |
Coating | THL |
Usually arrives within 14 working days