Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DB-M16X100C150 COROTAP OPTIMIZED VERSATILITY 6635245
SANDVIK T300-XM100DB-M16X100C150 COROTAP OPTIMIZED VERSATILITY 6635245
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DB-M16X100C150
rubix:
319A7417
manufacturer :
6635245
Technical specifications
Threading diameter
16
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM100DB-M16X100C150 COROTAP OPTIMIZED VERSATILITY 6635245
Technical specifications
Attributes
Threading diameter
16
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.67
excl. VAT
/
Each
£
60.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E384M6X.75 E384 M6 X 0.75 MM-E-PM SPIRAL POINT TAP 374 6305874
SANDVIK T200-PM100AE-10-24P1PM COROTAP 8060142
SANDVIK T100-KM103AE-1/2D210 COROTAP 6871280
WALTER 7156770-M30X1.5 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200912
DORMER E600M10NO2 TAP M10 X 1.50 MM 5977671
SANDVIK T300-XM100DB-M5X050C110 COROTAP OPTIMIZED VERSATILITY 6635289
SANDVIK T200-XM100DE-10-24 C110 6635041
WALTER 2320763-UNJF10 ADVANCED MACHINE TAPS HSS-E 5344192
WALTER TAP20416TIM6X1.06H 20 416 TI M6 X 1.06H PARADOR 5076558
GUHRING 02986 005.000 MACHINE TAPS 9029860050000
DORMER E0413/8 SPIRAL POINT TAP 3/8 INCH X 19 5973936
DORMER EX308-36 TAP NO.8 X 36 5974125
SANDVIK T300-XM100DA-M10C150 COROTAP OPTIMIZED FOR VERSATILITY 6539143
E298M20 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/FL TAP DIN 371/6
SANDVIK T200-PD100DA-M4D110 COROTAP 8248165