SANDVIK T100-KM103AE-1/2D210 COROTAP 6871280


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM103AE-1/2D210
rubix:317A2028
manufacturer :6871280
ean:7323220281480
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length110 mm
Thread depth23 mm
See all Specifications

Product details : SANDVIK T100-KM103AE-1/2D210 COROTAP 6871280


Technical specifications


Attributes
Angle of helix0 °
Total length110 mm
Thread depth23 mm
Body materialNon-Metallic and other materials
TypeAmerican through-bores
With cooling sprayNo
Threading (inch)1/2-13
No. of threads per inch13
Show UNSPSC/ECL@SS
£ 89.93 excl. VAT
/ Each
£ 107.92 incl. VAT
  • Usually arrives within 14 working days