Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 02986 005.000 MACHINE TAPS 9029860050000
GUHRING 02986 005.000 MACHINE TAPS 9029860050000
Machine thread-cutter Gühring
References
gühring:
9029860050000
rubix:
340A6545
ean:
4031093626262
Technical specifications
Threading diameter
5
mm
Body material
HSS-E
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02986 005.000 MACHINE TAPS 9029860050000
Technical specifications
Attributes
Threading diameter
5
mm
Body material
HSS-E
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.15
excl. VAT
/
Each
£
32.58
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
SANDVIK T300-XM101DF-7/16 C110 CUTTING TAP WITH SPIRAL FLUTES 6539619
GUHRING 00787 012.000 MACHINE TAPS 9007870120000
V-COIL 08009 NO9 M6 INSERTING TOOL
DOR HSS TAP M14X1.25NO2
SANDVIK T300-XM100DF-10-32C145 COROTAP OPTIMIZED VERSATILITY 6539505
DORMER E293M6 TAP M6 X 1.00 MM 6305744
E298M5 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/FL TAP DIN 371/6
SANDVIK T300-SD100DA-M8D150 COROTAP 7382635
DORMER EX11M24X1.5 TAP M24 X 1.50 MM 5973602
SANDVIK T200-XM100DF-10-32 C110 200 CUTTING TAP SPIRAL POINT 6539664
SANDVIK T300-XM101DF-1/2 C110 CUTTING TAP WITH SPIRAL FLUTES 6539620
DORMER E513M10X1.0NO6 TAP M10 X 1.00 MM 5976682
Drmr s/trum SP/FL XS1 BLUE EX01M30
GUHRING 05740 014.007 POWER TAPS 9057400140070
WALTER M2021306-M5 TAPS HSS-E X PERT 6149664