SANDVIK T300-XM100DB-M18X150B110 COROTAP OPTIMIZED VERSATILITY 6539599
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T300-XM100DB-M18X150B110
Rubix:319A7086
Manufacturer :6539599
EAN:26539599




Technical specifications
| Threading diameter | 18 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T300-XM100DB-M18X150B110 COROTAP OPTIMIZED VERSATILITY 6539599
Technical specifications
Attributes
| Threading diameter | 18 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 45 ° |
Show UNSPSC/ECL@SS
£ 103.99 excl. VAT
/ Each
£ 124.79 incl. VAT
- Usually arrives within 14 working days