Machine Tap
Angle of helix | 40 ° |
---|---|
Total length | 63 mm |
Body material | hss-e |
Angle of helix | 40 ° |
---|---|
Total length | 63 mm |
Body material | hss-e |
Tolerance | 2b |
Type | american blind bores |
With cooling spray | no |
Direction of threading | right |
Drilling diameter | 4.166 mm |
Tail diameter | 4.5 mm |
Square drive adapter | 3.4 mm |
Coating | tin |
Threading (inch) | unc #8 - 32 |
No. of threads per inch | 32 |
Usually arrives within 14 working days