References
Walter Prototyp:M2021305-M6
Rubix:276A3843
Manufacturer :6149674
EAN:4042446229207

Documents
Product details : WALTER M2021305-M6 TAPS HSS-E X PERT 6149674
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 80 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 46.37 excl. VAT
/ Each
£ 55.64 incl. VAT
- Usually arrives within 14 working days