Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DB-M18X150B150 COROTAP OPTIMIZED VERSATILITY 6539171
SANDVIK T300-XM100DB-M18X150B150 COROTAP OPTIMIZED VERSATILITY 6539171
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DB-M18X150B150
rubix:
319A7188
manufacturer :
6539171
ean:
26539171
Technical specifications
Threading diameter
18
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM100DB-M18X150B150 COROTAP OPTIMIZED VERSATILITY 6539171
Technical specifications
Attributes
Threading diameter
18
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.00
excl. VAT
/
Each
£
84.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER HSCO TAP M28X1.5 E268M28X1.5
WALTER E2031466-M6 HAND- AND MACHINE TAPS HSS/-E 5603104
WALTERPROT 20165-M2 HAND- AND MACHINE TAPS HSS/-E 5075784
DORMER E513M10X1.25NO3 TAP M10 X 1.25 MM 5976817
DORMER E513M5X.5NO3 TAP M5 X 0.50 MM 5977223
DORMER E384M14X1.5 6305870
GUHRING 00909 004.000 MACHINE TAPS 9009090040000
SANDVIK T200-XM100AF-5/16C145 COROTAP OPTIMIZED VERSATILITY 6967205
WALTERPROT TC216-M10-C0-WY80FC MACHINE TAP 6743439
WALTER N20516-M10 TAPS HSS-E X PERT 6476091
WALTERPROT P21360-M8X1 TAPS HSS-E X PERT 6149324
SANDVIK T200-SD100DA-M10D115 COROTAP 6423896
WALTERPROT TC216.UNC6-C0-WY80AA TAPS HSS-E PERFORM 7606582
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNC 6 - 32 864971
SANDVIK T300-XM102DA-M8 C145 6539474