SANDVIK T200-SD100DA-M10D115 COROTAP 6423896
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-SD100DA-M10D115
Rubix:317A4850
Manufacturer :6423896




Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T200-SD100DA-M10D115 COROTAP 6423896
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 50 mm |
| Angle of helix | 0 ° |
| Total length | 98.97 mm |
| Body material | non-metallic and other materials |
Show UNSPSC/ECL@SS
£ 71.97 excl. VAT
/ Each
£ 86.36 incl. VAT
- Usually arrives within 14 working days