References
Walter Prototyp:TC216-M10-C0-WY80FC
Rubix:2594244
Manufacturer :6743439
EAN:4042446262969

Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : WALTERPROT TC216-M10-C0-WY80FC MACHINE TAP 6743439
HSS-E machine taps TC216-M10-C0-WY80FC
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 20 mm |
| Angle of helix | 0 ° |
| Total length | 100 mm |
| Body material | cobalt variants |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 25.92 excl. VAT
/ Each
£ 31.10 incl. VAT
- Usually arrives within 14 working days