SANDVIK T300-XM101DA-M14 C110 300 CUTTING TAP SPIRAL FLUTES 6539573
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T300-XM101DA-M14C110
Rubix:258A0591
Manufacturer :6539573




Technical specifications
| Threading diameter | 14 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T300-XM101DA-M14 C110 300 CUTTING TAP SPIRAL FLUTES 6539573
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 45 ° |
Show UNSPSC/ECL@SS
£ 73.88 excl. VAT
/ Each
£ 88.66 incl. VAT
- Usually arrives within 14 working days