SANDVIK T100-KM101AE-5/8D210 COROTAP 6871273
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM101AE-5/8D210
Rubix:320A1275
Manufacturer :6871273
EAN:7323220281411



Product details : SANDVIK T100-KM101AE-5/8D210 COROTAP 6871273
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Thread depth | 23 mm |
| Angle of helix | 0 ° |
| Total length | 110 mm |
| Body material | non-metallic and other materials |
| Threading | 5/8-11 |
| No. of threads per inch | 11 |
Show UNSPSC/ECL@SS
£ 137.49 excl. VAT
/ Each
£ 164.99 incl. VAT
- Usually arrives within 14 working days
