References
Gühring:821 5.000
Rubix:345A0291
Manufacturer :9008210050000
EAN:4031093252904


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00821 005.000 MACHINE TAPS 9008210050000
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 25.36 excl. VAT
/ Each
£ 30.43 incl. VAT
- Usually arrives within 14 working days