• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1B240-0794-XA1630 SC MILLING CM PLURA 1 6334850

SANDVIK 1B240-0794-XA1630 SC MILLING CM PLURA 1 6334850


Solid carbide miller Sandvik Coromant

References
sandvik coromant:1B240-0794-XA 1630
rubix:317A6211
manufacturer :6334850
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 1B240-0794-XA1630 SC MILLING CM PLURA 1 6334850


Technical specifications


Attributes
No attributes to display for this product
£ 65.47 excl. VAT
/ Each
£ 78.56 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER S2626.0XR0.5 END MILL 6.00 MM X 0.5 MM 6706932DORMER S813HB20.0 DRILL 20.00 MM 5983533DORMER S803HA9.0 DRILL 9.00 MM 5982602CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 8 863097SANDVIK 2N342-1588-PDP2BM SC MILLING CM PLURA 2 8351811SANDVIK 2F341-1000-100-SC 1710 7419255SANDVIK 2S342-1200-100CMBM2CM SC MILLING CM PLURA 2 8352900SANDVIK 2S342-1600-400CMBM2CM SC MILLING CM PLURA 2 8353006SANDVIK R216.22-06030CAI06G1610 SC MILLING CM PLURA 2 5743018SANDVIK 2P342-1588-CMBM2CM SC MILLING CM PLURA 2 8352782CUTLINE 893405 10MM CARBIDE END MILL FOR ALUMINIUM 2FLT WELDONSANDVIK R216.42-01030-AE10G 1620 PLURA SOLID CARBIDE END MILL 5743447SANDVIK R216.42-01030-FC10G1700 SC MILLING CM PLURA 2 5963286CUTLINE 893316 D.16 R4.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDONSANDVIK R216.42-04030-AQ06GP10 SC MILLING CM PLURA 2 5743518

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories