• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,860)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 2F341-1000-100-SC 1710 7419255

SANDVIK 2F341-1000-100-SC 1710 7419255

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:2F341-1000-100-SC 1710
Rubix:289A1472
Manufacturer :7419255
EAN:7323222412325
brand logo
brand logo

Product details : SANDVIK 2F341-1000-100-SC 1710 7419255


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 153.08 excl. VAT
/ Each
£ 183.70 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 1K377-2000-300-XD 1730 DURA SOLID CARBIDE END MILL 8213676SANDVIK 2S340-1600-300-MA1640 SC MILLING CM PLURA 2 6260175WALTERPROT MC232.19.1W4D076C-WJ30ED SC MILLING CUTTERS PERFORM 7568752SANDVIK 316-16FM650-16015L1730 SOLID CARBIDE HEADS 7611751DORMER S52316.0XR0.5 6706757SANDVIK 2S340-1200-300-MA1640 SC MILLING CM PLURA 2 6260172WALTER H5651106-NPTF1/8 THREAD MILLING CUTTERS 5115572WALTERPROT MC232.6.35A3D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092186WALTERPROT MC232.9.53W4D038C-WJ30ED SC MILLING CUTTERS PERFORM 7568745SANDVIK 1P341-0318-XA1630 SC MILLING CM PLURA 1 7045788DORMER C2732.0 END MILL 2.00 MM 5984621DORMER S803HB16.0 DRILL 16.00 MM 5982529WALTERPROT MC232-03.5A4BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353965DORMER C92216.0 END MILL 16.00 MM 5985108DORMER S802HB8.0 DRILL 8.00 MM 5983294
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap