SANDVIK 1P260-0800-XA 1620 6259824


Solid carbide miller Sandvik Coromant

References
sandvik coromant:1P260-0800-XA1620
rubix:286A9244
manufacturer :6259824
brand logo
brand logo
Technical specifications
Diameter8 mm
Total length80 mm
Length of cut28 mm
See all Specifications

Product details : SANDVIK 1P260-0800-XA 1620 6259824


Technical specifications


Attributes
Diameter8 mm
Total length80 mm
Length of cut28 mm
Number of teeth3
Tail diameter8 mm
Angle of helix30 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 50.20 excl. VAT
/ Each
£ 60.24 incl. VAT
  • Usually arrives within 14 working days