Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5018.0 S501 8.00 SLOT DRILL 5983177
DORMER S5018.0 S501 8.00 SLOT DRILL 5983177
Solid carbide miller Dormer
References
dormer:
S5018.0
rubix:
293A7491
ean:
7320760342473
Technical specifications
Diameter
8
mm
Total length
63
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5018.0 S501 8.00 SLOT DRILL 5983177
Technical specifications
Attributes
Diameter
8
mm
Total length
63
mm
Length of cut
16
mm
Number of teeth
2
Tail diameter
8
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.58
excl. VAT
/
Each
£
83.50
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 4 FLUTE CARBIDE END MILL LONG SER STR SHANK OZMA MM 6 862786
SANDVIK 2S440-0600-050-SD1725 SC MILLING CM PLURA 2 7858139
WALTERPROT MC232-20.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022540
SANDVIK R216.62-02030-AO30G 1610 5743569
SANDVIK 1P221-1370-XB1630 SC MILLING CM PLURA 1 6259599
CUTLINE UK-OEMSC305 OEMSC305 5MM CARBIDE 3FL SLOT DRILL ALCRN
CUTLINE 893224 16MM CARBIDE END MILL 2FLT CUPP S/S
SANDVIK 2F380-1905-304ASD1745 SC MILLING CM PLURA 2 7963653
SANDVIK 2F340-0635-152-SC1745 SC MILLING CM PLURA 2 7419195
SANDVIK 2F440-1270-076ASD1725 SC MILLING CM PLURA 2 7858312
SANDVIK 316-10BM440-10050G 1730 7611643
SANDVIK R215.34-04050-AC11L1620 SC MILLING CM PLURA 2 5742645
SANDVIK R216.34-14050-BC26P1630 SC MILLING CM PLURA 2 5743251
CUTLINE 4 FLUTE CARBIDE END MILL LONG SER STR SHANK OZMA MM 16 862790
SANDVIK 2S342-1000-050CMBM2CM SC MILLING CM PLURA 2 8352882