Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 2FLUT CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 10 855661
CUTLINE 2FLUT CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 10 855661
2 flute carbide end mill - standard - weldon shank - aluminium
References
giss cutline:
855661
rubix:
855661
ean:
3660338110405
Technical specifications
Diameter
10
mm
Total length
72
mm
Length of cut
22
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 2FLUT CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 10 855661
Technical specifications
Attributes
Diameter
10
mm
Total length
72
mm
Length of cut
22
mm
Number of teeth
2
Tail diameter
10
mm
Angle of helix
45
°
Type of tail
WELDON
Machining material
Non ferrous
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.44
excl. VAT
/
Each
£
14.93
incl. VAT
Sold out
Select variants (11)
Add to cart
Check our products from related categories
SANDVIK R216.23-03050ACC08P 1620 PLURA SOLID CARBIDE END MILL 5742903
SANDVIK 1K334-1600-050-XD 1730 DURA SOLID CARBIDE END MILL 8213499
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 1 862679
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 6 862636
DORMER S5236.0XR0.5 6706739
DORMER S802HB16.0 DRILL 16.00 MM 5983372
SANDVIK R215.36-12050-AC26H1610 SC MILLING CM PLURA 2 5742796
SANDVIK 1K333-0250-XA 1730 DURA SOLID CARBIDE END MILL 8213452
SANDVIK R216.24-08050EBC19P1620 SC MILLING CM PLURA 2 5742892
SANDVIK 2P123-1600-NGH10F SC MILLING CM PLURA 2 6260015
SANDVIK 2P340-1600-PA 1630 6260094
ISCAR ECA-H3 16-34/64C16CF-R02 CHATTERFREE END MILL
CUTLINE 3 FLUTE CARBIDE END MILL - EXTRA SHORT OZMA MM 20 862558
CUTLINE 893374 10MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
ROEBUCK CH38 VARI PITCH HOLE SAW 38MM