• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
Concave millers
Concave miller
SANDVIK 1U000-0800-600-XA 1620 6259919

SANDVIK 1U000-0800-600-XA 1620 6259919


Concave miller Sandvik Coromant

References
sandvik coromant:1U000-0800-600-XA 1620
rubix:289A1255
manufacturer :6259919
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 1U000-0800-600-XA 1620 6259919


Technical specifications


Attributes
No attributes to display for this product
£ 312.67 excl. VAT
/ Each
£ 375.20 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER HSCO-XP CUTTER 9.0 C7009.0DOR HSCO-XP CUTTER 12.5DORMER C7003.0 CUTTER 12.00 MM X 3.0 MM 5985612SANDVIK 1U000-0500-200-XA1620 SC MILLING CM PLURA 1 6259914DORMER C7002.0 C700 10.00 X 2.0 MM-E CORNER ROUNDING CUTTER 5985469DORMER C7008.0 CUTTER 16.00 MM X 8.0 MM 5985433SANDVIK 1U000-0400-100-XA 1620 DURA SOLID CARBIDE END MILL 6259912SANDVIK 1U000-0400-150-XA 1620 6259913SANDVIK 1U000-0500-250-XA 1620 6259915DORMER HSCO-XP CUTTER 3.5 C7003.5SANDVIK 1U000-0600-400-XA 1620 6259917DORMER HSCO-XP CUTTER 15.0 C70015.0DORMER HSCO-XP CUTTER 7.0 C7007.0SANDVIK 1U000-0500-300-XA 1620 SOLID CARBIDE END MILL 6259916DORMER C70010.0 CUTTER 20.00 MM X 10.0 MM 5985390

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories