• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,860)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Concave millers
Concave miller
SANDVIK 1U000-0500-250-XA 1620 6259915

SANDVIK 1U000-0500-250-XA 1620 6259915

Concave miller Sandvik Coromant

See technical information
References
Sandvik Coromant:1U000-0500-250-XA 1620
Rubix:289A1459
Manufacturer :6259915
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK 1U000-0500-250-XA 1620 6259915


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 112.66 excl. VAT
/ Each
£ 135.19 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DOR HSCO-XP CUTTER 1.5DORMER C7002.5 CUTTER 10.00 MM X 2.5 MM 5985513DORMER HSCO-XP CUTTER 7.0 C7007.0DORMER C7004.0 HSCO-XP CUTTER 4.0DORMER C7002.0 C700 10.00 X 2.0 MM-E CORNER ROUNDING CUTTER 5985469DORMER C7001.0 CUTTER 10.00 MM X 1.0 MM 5985388DOR HSCO-XP CUTTER 12.5SANDVIK 1U000-0500-200-XA1620 SC MILLING CM PLURA 1 6259914SANDVIK 1U000-0400-050-XA 1620 6259910DORMER C7006.0 CUTTER 16.00 MM X 6.0 MM 5985628SANDVIK 1U000-0500-300-XA 1620 SOLID CARBIDE END MILL 6259916SANDVIK 1U000-0400-100-XA 1620 DURA SOLID CARBIDE END MILL 6259912SANDVIK 1U000-0600-400-XA 1620 6259917SANDVIK 1U000-0400-150-XA 1620 6259913DORMER C70012.0 CUTTER 20.00 MM X 12.0 MM 5985391
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap