SANDVIK 2P170-0300-NA H10F 6260038


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P170-0300-NAH10F
rubix:286A9336
manufacturer :6260038
brand logo
brand logo
Technical specifications
Diameter3 mm
Total length50 mm
Length of cut12 mm
See all Specifications

Product details : SANDVIK 2P170-0300-NA H10F 6260038


Technical specifications


Attributes
Diameter3 mm
Total length50 mm
Length of cut12 mm
Number of teeth2
Tail diameter3 mm
Angle of helix25 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 56.01 excl. VAT
/ Each
£ 67.21 incl. VAT
  • Usually arrives within 14 working days