Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S76712.0XR0.3 END MILL 12.00 MM X 0.3 MM 6707028
DORMER S76712.0XR0.3 END MILL 12.00 MM X 0.3 MM 6707028
Solid carbide miller Dormer
References
dormer:
S76712.0XR0.3
rubix:
259A0272
ean:
7320760685778
Technical specifications
Diameter
12
mm
Total length
83
mm
Length of cut
26
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S76712.0XR0.3 END MILL 12.00 MM X 0.3 MM 6707028
Technical specifications
Attributes
Diameter
12
mm
Total length
83
mm
Length of cut
26
mm
Number of teeth
4
Tail diameter
12
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
141.40
excl. VAT
/
Each
£
169.68
incl. VAT
In stock: Next day delivery
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R216.33-16040-AJ20UH10F SC MILLING CM PLURA 2 5743212
SANDVIK 2F440-0953-152ASD1725 SC MILLING CM PLURA 2 7858310
SANDVIK R216.42-01030-AP10G 1620 5743400
SANDVIK 1K357-1200-100-XD 1730 DURA SOLID CARBIDE END MILL 8213650
CUTLINE 893294 D.16 R4.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
SANDVIK 2S342-0953-038CMBM2CM SC MILLING CM PLURA 2 8352837
SANDVIK R216.42-10030-AS15G1700 SC MILLING CM PLURA 2 5963318
SANDVIK R216.36-16045ICK32K 1640 5847800
MITSUBCARB MPXLRBD0200R020N200 ENDMILL COATED MSTAR 90042830
SANDVIK 2F340-1270-076-SC1745 SC MILLING CM PLURA 2 7419199
WALTERPROT MC232-02.5A2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022530
SANDVIK R2163305050AK13P1630 COROMILL
SANDVIK 2S340-1000-100-MA 1640 6260166
WALTERPROT MC232.15.9W3D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092189
WALTERPROT H8015828-8-0.5-29 ADVANCED MILLING CUTTER 5150872