Solid carbide miller Dormer
Diameter | 20 mm |
---|---|
Total length | 100 mm |
Length of cut | 38 mm |
Diameter | 20 mm |
---|---|
Total length | 100 mm |
Length of cut | 38 mm |
Number of teeth | 8 |
Tail diameter | 20 mm |
Type of tail | Cylindrical |
Body material | Carbide |
Usually arrives within 14 working days