Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 345-040Q22-13L COROMILL 490 CUTTERS 5759007
SANDVIK 345-040Q22-13L COROMILL 490 CUTTERS 5759007
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
345-040Q22-13L
rubix:
318A3627
manufacturer :
5759007
ean:
12382613
Technical specifications
Z
3
mm
Tail diameter
22
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 345-040Q22-13L COROMILL 490 CUTTERS 5759007
Technical specifications
Attributes
Z
3
mm
Tail diameter
22
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
497.03
excl. VAT
/
Each
£
596.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 419-054Q22-14H MILLCUTTER SIDE&FACEMILLS 6449362
SANDVIK 415-025A20-05M MILLCUTTER SIDE&FACEMILLS 7082511
SANDVIK R365-063C6-S15M MILLCUTTER SIDE&FACEMILLS 5745392
SANDVIK R200-047Q22-16M MILL CUTTER 5742662
SANDVIK A490-038C5-14M COROMILL 490 CUTTERS 5844026
R390025A25L11L-SVIK COROMILL 390 E
SANDVIK R390-0137EH12-07L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851093
R790100C8S122M-SVIK COROMILL 790 A
R300063Q2212H-SVIK T-MAX/U-MAX SCR
PRAMET 63A09R-S90AD11E-C Milling Cutter
SANDVIK A490-102R38-14L COROMILL 490 CUTTERS 5844013
SANDVIK MR80-R040A32-12H ENDMILLS T-MAX U-MAX SCREW CLAMPED 8303341
SANDVIK MH20-R032EH25-08L MILLCUTTER SIDE&FACEMILLS 8029439
SANDVIK 490-084C8-14H COROMILL 490 CUTTERS 5829360
SANDVIK MH20-R032A32-08L MILLCUTTER SIDE&FACEMILLS 8029434