Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 345-250Q60-13H COROMILL 490 CUTTERS 5759285
SANDVIK 345-250Q60-13H COROMILL 490 CUTTERS 5759285
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
345-250Q60-13H
rubix:
317A3112
manufacturer :
5759285
Technical specifications
Z
18
mm
Tail diameter
60
mm
Internal cooling
no
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 345-250Q60-13H COROMILL 490 CUTTERS 5759285
Technical specifications
Attributes
Z
18
mm
Tail diameter
60
mm
Internal cooling
no
Type of tool tip attachment
screw
Total length
63
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,728.13
excl. VAT
/
Each
£
3,273.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK MH20-R032EH25-08L MILLCUTTER SIDE&FACEMILLS 8029439
R200030A3220M-SVIK COROMILL 200 CL
SANDVIK RA300-127R38-25H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740102
SANDVIK R365-100Q32-W15H MILLCUTTER SIDE&FACEMILLS 5745360
SANDVIK 600-042Q16-10H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6252658
SANDVIK A490-100J31.75-08L COROMILL 490 CUTTERS 5723400
R390040C663M-SVIK COROMILL 390 LON
SANDVIK A345-076R25-13M COROMILL 490 CUTTERS 5722690
R245160Q4018M-SVIK COROMILL 245 CU
SANDVIK N331.32-102S32EMQ MILLCUTTER SIDE&FACEMILLS 5738025
R245080Q3218M-SVIK COROMILL 245 CU
R790044C4S122M-SVIK COROMILL 790 A
SANDVIK N331.32-202S50FMQ 5738525
SANDVIK A419-051R19-14M MILLCUTTER SIDE&FACEMILLS 6289908
RA390032M3211H-SVIK IMPERIAL COROM