• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,039)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,860)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 345N-1305E-KW81020 COROMILL 345/490 INSERT 5861282

SANDVIK 345N-1305E-KW81020 COROMILL 345/490 INSERT 5861282

Milling tool tip Sandvik Coromant

See technical information
References
Sandvik Coromant:345N-1305E-KW8 1020
Rubix:318A7670
Manufacturer :5861282
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK 345N-1305E-KW81020 COROMILL 345/490 INSERT 5861282


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 265.10 excl. VAT
/ 10 pieces
£ 318.12 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 390R-070208M-KM3330 MILLING CM T-/U-MAX&SCREWCLAMP 6851188SANDVIK 390R-070216M-MM1040 MILLING CM T-/U-MAX&SCREWCLAMP 7029321SANDVIK R390-180616M-MM2040 MILLING CM T-/U-MAX&SCREWCLAMP 5745990PRAMET APKX 1103PDER-M:M8340 6835883SANDVIK R390-11 T3 31E-ML 1040 5888542SANDVIK SEKR 12 04 AZ-WM530 INSERT FOR MILLING 5749722SANDVIK 490R-140408M-PL3040 COROMILL 345/490 INSERT 5854748SANDVIK R245-12T3E-PLS40T MILLING CM T-/U-MAX&SCREWCLAMP 5853566WALTER ODHW0504ZZN-A57 WKP25S MILLING INSERTS 6069465WALTER ADMT120408R-F56 WSP45G MILLING INSERT 7924194WALTER MX22-2E224N02-GD8 WSM23S GROOVING INSERTS (MX SYSTEM) 7379004SANDVIK 490R-08T316M-PH4220 COROMILL 345/490 INSERT 5762284SANDVIK TPKN 22 04 PD R H13A INSERT FOR MILLING 5755077WALTER ODMW050408-A57 WKP25S MILLING INSERTS 6069407SANDVIK R300-0932E-PM1010 MILLING CM T-/U-MAX&SCREWCLAMP 5744403
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap