• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,039)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,860)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
WALTER ODMW050408-A57 WKP25S MILLING INSERTS 6069407

WALTER ODMW050408-A57 WKP25S MILLING INSERTS 6069407

Milling tool tip Walter

See technical information
References
Walter:ODMW050408-A57 WKP25S
Rubix:291A3025
Manufacturer :6069407
brand logo
brand logo

Product details : WALTER ODMW050408-A57 WKP25S MILLING INSERTS 6069407


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 12.69 excl. VAT
/ Each
£ 15.23 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 490R-08T304M-KL3040 COROMILL 345/490 INSERT 5762220SANDVIK R300-1032M-PMS40T MILLING CM T-/U-MAX&SCREWCLAMP 5853436SANDVIK 345N-1305E-PW84330 COROMILL 345/490 INSERT 7564416WALTER SNGX1205ENN-F57 WKP25S MILLING INSERTS 6386305009370R9H13A-SVIK TANGENTIAL INSERSANDVIK R390-180631M-KM1020 MILLING CM T-/U-MAX&SCREWCLAMP 5745819R2161002EM2040-SVIK BALL NOSE ENDMWALTER OPHN0504ZZN-A57 WSN10 MILLING INSERTS (CERAMIC) 5004118SANDVIK 415N-070320M-M301010 MILLING CM T-/U-MAX&SCREWCLAMP 7855737WALTER CNMU160812-D57T WKP35S MILLING INSERTS 5918339SECO XOMX060204R-M05,F40M MILLING INSERT TURBO CARB/CERM 00035416SANDVIK 490R-140420M-PM4220 COROMILL 345/490 INSERT 5854649SANDVIK R390-11 T3 02E-MM 2030 5745420SANDVIK R216-32 06 M-M 1010 5743725SANDVIK APMT 16 04 08-M 4340 COROMILL 216 INSERT FOR MILLING 7564465
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap