Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 419-066Q22-14M 6449359
SANDVIK 419-066Q22-14M 6449359
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
419-066Q22-14M
rubix:
286A7009
manufacturer :
6449359
Technical specifications
Z
5
mm
Tail diameter
22
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 419-066Q22-14M 6449359
Technical specifications
Attributes
Z
5
mm
Tail diameter
22
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
732.60
excl. VAT
/
Each
£
879.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R210035A3209H-SVIK T-MAX ENDMILL
SANDVIK R390-032C5-36M 390 LONG EDGE SQUARE MILLING CUTTER 5745508
R790080C8S122H-SVIK COROMILL 790 A
WALTER F4041.B22.063.Z04.13 MILLING CUTTERS 6411202
SANDVIK RA245-203R63-12M MILLCUTTER SIDE&FACEMILLS 5739928
SANDVIK R790-066C6S1-16H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5912564
SANDVIK N331.32-315S60LM17.50 MILLCUTTER SIDE&FACEMILLS 5737800
R390054C543M-SVIK COROMILL 390 LON
R390080Q2711H-SVIK COROMILL 390 FA
SANDVIK 690-080Q32-1461M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764756
SANDVIK RA590-080J25A-11M MILLCUTTER SIDE&FACEMILLS 5740392
R590200Q60S11M-SVIK COROMILL 590 C
R590080C611M-SVIK COROMILL CENTURY
SANDVIK R200-064Q27-16L 200 FACE MILLING CUTTER 5742621
R390160Q4043L-SVIK COROMILL 390 LO