SANDVIK R790-066C6S1-16H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5912564


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R790-066C6S1-16H
rubix:317A5185
manufacturer :5912564
brand logo
brand logo
Technical specifications
Diameter66 mm
Z7 mm
Tail diameter63 mm
See all Specifications

Product details : SANDVIK R790-066C6S1-16H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5912564


Technical specifications


Attributes
Diameter66 mm
Z7 mm
Tail diameter63 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length75 mm
Show UNSPSC/ECL@SS
£ 1,554.00 excl. VAT
/ Each
£ 1,864.80 incl. VAT
  • Usually arrives within 14 working days