SANDVIK RA300-025M25-09H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739538


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA300-025M25-09H
rubix:318A7265
manufacturer :5739538
brand logo
brand logo
Technical specifications
Z3 mm
Tail diameter25.4 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK RA300-025M25-09H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739538


Technical specifications


Attributes
Z3 mm
Tail diameter25.4 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length134.14 mm
Show UNSPSC/ECL@SS
£ 392.20 excl. VAT
/ Each
£ 470.64 incl. VAT
  • Usually arrives within 14 working days