SANDVIK 490-044Q16-08M COROMILL 490 CUTTERS 5762138


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:490-044Q16-08M
rubix:318A2815
manufacturer :5762138
brand logo
brand logo
Technical specifications
Diameter44 mm
Z5 mm
Tail diameter16 mm
See all Specifications

Product details : SANDVIK 490-044Q16-08M COROMILL 490 CUTTERS 5762138


Technical specifications


Attributes
Diameter44 mm
Z5 mm
Tail diameter16 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length40 mm
Show UNSPSC/ECL@SS
£ 531.57 excl. VAT
/ Each
£ 637.88 incl. VAT
  • Usually arrives within 14 working days