SANDVIK 435.B-0400-A1-XF H10F 6277513


Adjustable carbide machine reamer Sandvik Coromant

References
sandvik coromant:435.B-0400-A1-XFH10F
rubix:288A4376
manufacturer :6277513
brand logo
brand logo
Technical specifications
Nominal diameter (metric)4 mm
Total length75 mm
Length of cut39 mm
See all Specifications

Product details : SANDVIK 435.B-0400-A1-XF H10F 6277513


Technical specifications


Attributes
Nominal diameter (metric)4 mm
Total length75 mm
Length of cut39 mm
Tail diameter6 mm
Body materialCarbide
Internal coolingNo
Show UNSPSC/ECL@SS
£ 145.00 excl. VAT
/ Each
£ 174.00 incl. VAT
  • Usually arrives within 14 working days