SANDVIK 435.B-1700-A1-XFH10F REAMERS 6266813
Adjustable carbide machine reamer Sandvik Coromant
See technical informationReferences
Sandvik Coromant:435.B-1700-A1-XFH10F
Rubix:318A9360
Manufacturer :6266813




Technical specifications
| Nominal diameter (metric) | 17 mm |
|---|---|
| Total length | 150 mm |
| Tail diameter | 18 mm |
Product details : SANDVIK 435.B-1700-A1-XFH10F REAMERS 6266813
Technical specifications
Attributes
| Nominal diameter (metric) | 17 mm |
|---|---|
| Total length | 150 mm |
| Tail diameter | 18 mm |
| Body material | carbide |
| Length of cut | 102 mm |
| Internal cooling | no |
Show UNSPSC/ECL@SS
£ 334.00 excl. VAT
/ Each
£ 400.80 incl. VAT
- Usually arrives within 14 working days