Adjustable carbide machine reamer Sandvik Coromant
Nominal diameter (metric) | 11 mm |
---|---|
Total length | 120 mm |
Length of cut | 75 mm |
Nominal diameter (metric) | 11 mm |
---|---|
Total length | 120 mm |
Length of cut | 75 mm |
Tail diameter | 12 mm |
Body material | Carbide |
Internal cooling | No |
Usually arrives within 14 working days