Adjustable carbide machine reamer Sandvik Coromant
Nominal diameter (metric) | 15 mm |
---|---|
Total length | 130 mm |
Length of cut | 82 mm |
Nominal diameter (metric) | 15 mm |
---|---|
Total length | 130 mm |
Length of cut | 82 mm |
Tail diameter | 16 mm |
Body material | Carbide |
Internal cooling | No |
Usually arrives within 14 working days