SANDVIK 435.T-1200-A1-XFH10F REAMERS 6266867


Adjustable carbide machine reamer Sandvik Coromant

References
sandvik coromant:435.T-1200-A1-XFH10F
rubix:319A0375
manufacturer :6266867
brand logo
brand logo
Technical specifications
Nominal diameter (metric)12 mm
Total length120 mm
Length of cut75 mm
See all Specifications

Product details : SANDVIK 435.T-1200-A1-XFH10F REAMERS 6266867


Technical specifications


Attributes
Nominal diameter (metric)12 mm
Total length120 mm
Length of cut75 mm
Tail diameter12 mm
Body materialcarbide
Internal coolingno
Show UNSPSC/ECL@SS
£ 269.00 excl. VAT
/ Each
£ 322.80 incl. VAT
  • Usually arrives within 14 working days