Machine reamer h7 carbide spiral flute
Nominal diameter (metric) | 4.762 mm |
---|---|
Total length | 86 mm |
Length of cut | 60 mm |
Nominal diameter (metric) | 4.762 mm |
---|---|
Total length | 86 mm |
Length of cut | 60 mm |
Tail diameter | 5 mm |
Body material | Carbide |
Internal cooling | No |
Usually arrives within 14 working days