SANDVIK 435.T-0700-A1-XFH10F REAMERS 6266842


Adjustable carbide machine reamer Sandvik Coromant

References
sandvik coromant:435.T-0700-A1-XFH10F
rubix:319A7272
manufacturer :6266842
brand logo
brand logo
Technical specifications
Nominal diameter (metric)7 mm
Total length100 mm
Length of cut64 mm
See all Specifications

Product details : SANDVIK 435.T-0700-A1-XFH10F REAMERS 6266842


Technical specifications


Attributes
Nominal diameter (metric)7 mm
Total length100 mm
Length of cut64 mm
Tail diameter8 mm
Body materialCarbide
Internal coolingNo
Show UNSPSC/ECL@SS
£ 174.00 excl. VAT
/ Each
£ 208.80 incl. VAT
  • Usually arrives within 14 working days