product.subtitle.uk
Nominal diameter (metric) | 5.557 mm |
---|---|
Total length | 101.6 mm |
Length of cut | 38.1 mm |
Nominal diameter (metric) | 5.557 mm |
---|---|
Total length | 101.6 mm |
Length of cut | 38.1 mm |
Tail diameter | 5.55625 mm |
Body material | carbide |
Internal cooling | no |
Usually arrives within 14 working days