Machine reamer h7 carbide spiral flute
Nominal diameter (metric) | 3.5 mm |
---|---|
Total length | 57 mm |
Length of cut | 51 mm |
Nominal diameter (metric) | 3.5 mm |
---|---|
Total length | 57 mm |
Length of cut | 51 mm |
Tail diameter | 3.5 mm |
Body material | Carbide |
Internal cooling | No |
Sold out