SANDVIK 435.B-1400-A1-XFH10F REAMERS 6266810


Adjustable carbide machine reamer Sandvik Coromant

References
sandvik coromant:435.B-1400-A1-XFH10F
rubix:318A9835
manufacturer :6266810
brand logo
brand logo
Technical specifications
Nominal diameter (metric)14 mm
Total length130 mm
Length of cut85 mm
See all Specifications

Product details : SANDVIK 435.B-1400-A1-XFH10F REAMERS 6266810


Technical specifications


Attributes
Nominal diameter (metric)14 mm
Total length130 mm
Length of cut85 mm
Tail diameter14 mm
Body materialCarbide
Internal coolingNo
Show UNSPSC/ECL@SS
£ 280.00 excl. VAT
/ Each
£ 336.00 incl. VAT
  • Usually arrives within 14 working days