Adjustable carbide machine reamer Sandvik Coromant
Nominal diameter (metric) | 7.94 mm |
---|---|
Total length | 101.6 mm |
Length of cut | 34.95 mm |
Nominal diameter (metric) | 7.94 mm |
---|---|
Total length | 101.6 mm |
Length of cut | 34.95 mm |
Tail diameter | 7.9375 mm |
Body material | Carbide |
Internal cooling | No |
Usually arrives within 14 working days