Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-025C4-08M COROMILL 490 CUTTERS 5762122
SANDVIK 490-025C4-08M COROMILL 490 CUTTERS 5762122
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-025C4-08M
rubix:
318A4099
manufacturer :
5762122
Technical specifications
Diameter
25
mm
Z
3
mm
Tail diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-025C4-08M COROMILL 490 CUTTERS 5762122
Technical specifications
Attributes
Diameter
25
mm
Z
3
mm
Tail diameter
40
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
477.30
excl. VAT
/
Each
£
572.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R245032A3212M-SVIK COROMILL 245 CL
R390025C411M-SVIK COROMILL 390 CAP
SANDVIK 490-025A25-08M 5762091
SANDVIK R390-066C6-18M080 MILLCUTTER SIDE&FACEMILLS 5745543
SANDVIK R390-025A25-11M 390 SQUARE SHOULDER MILLING CUTTER 5745472
SANDVIK A490-125J38.1-14L COROMILL 490 CUTTERS 5844000
SANDVIK R245-063Q22-12M MILL CUTTER 5743852
RA390038C680L-SVIK IMP COROMILL 39
SANDVIK N331.32-082S27FMQ MILLCUTTER SIDE&FACEMILLS 5738800
R245080A3212L-SVIK COROMILL 245 CO
SANDVIK RA300-152R38-25M 5740068
R30020T1010L-SVIK COROMILL 300 THR
SANDVIK 490-100Q32-14L 5844041
SANDVIK 490-040A32-14M COROMILL 490 CUTTERS 5829324
SANDVIK N331.32-254T51RM0.925 MILLCUTTER SIDE&FACEMILLS 6448883