Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-040C4-08M COROMILL 490 CUTTERS 5761845
SANDVIK 490-040C4-08M COROMILL 490 CUTTERS 5761845
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-040C4-08M
rubix:
318A1808
manufacturer :
5761845
Technical specifications
Diameter
40
mm
Z
4
mm
Tail diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-040C4-08M COROMILL 490 CUTTERS 5761845
Technical specifications
Attributes
Diameter
40
mm
Z
4
mm
Tail diameter
40
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
572.27
excl. VAT
/
Each
£
686.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 345-080Q27-13HX COROMILL 490 CUTTERS 5759478
R33152200Q40MMR-SVIK C-MILL U200 H
SANDVIK RA200-235R63-19L MILLCUTTER SIDE&FACEMILLS 5738784
SANDVIK R390-054Q22-11M 6068014
SANDVIK MR80-R100Q32-12M ENDMILLS T-MAX U-MAX SCREW CLAMPED 8303349
R390066C645M-SVIK COROMILL 390 LON
SANDVIK RA200-038R19-13L MILLCUTTER SIDE&FACEMILLS 5739066
SANDVIK RA300-066C6-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738744
SANDVIK RA390-063R19-11M MILLCUTTER SIDE&FACEMILLS 5739670
SANDVIK 345-125Q40-13HX COROMILL 490 CUTTERS 5759469
SANDVIK 345-125Q40-13L 345 FACE MILLING CUTTER 5759470
R245125Q4012H-SVIK COROMILL 245 EX
SANDVIK 490-040C4-14H 5829335
SANDVIK 345-080C6-13M COROMILL 490 CUTTERS 5759463
R390050Q2218L-SVIK COROMILL 390 SH