Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-040C4-14H 5829335
SANDVIK 490-040C4-14H 5829335
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-040C4-14H
rubix:
286A8159
manufacturer :
5829335
Technical specifications
Diameter
40
mm
Z
4
mm
Tail diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-040C4-14H 5829335
Technical specifications
Attributes
Diameter
40
mm
Z
4
mm
Tail diameter
40
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
611.73
excl. VAT
/
Each
£
734.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R210050Q2209M-SVIK COROMILL 210 CU
R245063A3212M-SVIK COROMILL 245 CL
SANDVIK R390-054C5-11M060 SQUARE SHOULDER MILLING CUTTER 5745593
SANDVIK A490-051C5-08H COROMILL 490 CUTTERS 5723543
SANDVIK 600-063Q22-12H 6252736
SANDVIK RA590-203R63S-11M MILLCUTTER SIDE&FACEMILLS 5740358
R245032A3212M-SVIK COROMILL 245 CL
R390200Q6018L-SVIK COROMILL 390 SH
SANDVIK RA245-160J50.8-12M MILLCUTTER SIDE&FACEMILLS 5739964
SANDVIK 490-066C6-08M 5761900
R590063Q22S11M-SVIK COROMILL CENTU
SANDVIK A490-032M32-08M COROMILL 490 CUTTERS 5723583
SANDVIK 600-040Q16-10H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6252657
R390050C536L-SVIK COROMILL 390 LON
PRAMET 80A05R-S90LN12-C FACE MILL 6760291