Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 345-125Q40-13L 345 FACE MILLING CUTTER 5759470
SANDVIK 345-125Q40-13L 345 FACE MILLING CUTTER 5759470
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
345-125Q40-13L
rubix:
80992121
manufacturer :
5759470
Technical specifications
Z
6
mm
Tail diameter
40
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 345-125Q40-13L 345 FACE MILLING CUTTER 5759470
Technical specifications
Attributes
Z
6
mm
Tail diameter
40
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
63
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
927.20
excl. VAT
/
Each
£
1,112.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R390050C536H-SVIK COROMILL 390 LON
R390032C411M-SVIK COROMILL 390 CAP
SANDVIK 490-025A25-08M 5762091
SANDVIK R331.32-202Q40KMQ 5744901
SANDVIK A490-063R25-08M COROMILL 490 CUTTERS 5723438
R30016T0808L-SVIK COROMILL 300 THR
R790050C5S122L-SVIK COROMILL 790 A
SANDVIK 490-025B20-08L 5762115
SANDVIK A490-127R38-14M COROMILL 490 CUTTERS 5844017
SANDVIK RA390-051C6-43M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740062
SANDVIK 490-054Q22-08M COROMILL 490 CUTTERS 5762148
SANDVIK R200-047Q22-16M MILL CUTTER 5742662
SANDVIK S-60-125Q40-09HX MILLCUTTER SIDE&FACEMILLS 6169935
SANDVIK 490-020HA06-08L COROMILL 490 CUTTERS 5761970
SANDVIK R390-016A16-11L 390 SQUARE SHOULDER MILLING CUTTER 5745458