Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
R300050Q2212H-SVIK T-MAX/U-MAX SCR
R300050Q2212H-SVIK T-MAX/U-MAX SCR
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R300-050Q22-12H
rubix:
1044818
manufacturer :
5744344
Technical specifications
Z
5
mm
Tail diameter
22
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : R300050Q2212H-SVIK T-MAX/U-MAX SCR
Technical specifications
Attributes
Z
5
mm
Tail diameter
22
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
580.90
excl. VAT
/
Each
£
697.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK A425-203R63-17H MILLING TOOL AUTO MODULMILL SCRAPER 6717899
R390100C857M-SVIK COROMILL 390 LON
SANDVIK 490-050C5-14H COROMILL 490 CUTTERS 5829341
SANDVIK 5B90-100Q32-09H MILLCUTTER SIDE&FACEMILLS 8089708
SANDVIK 345-063C5-13M 5759225
R790050C5S222L-SVIK COROMILL 790 A
SANDVIK RA390-051R19-17L MILLCUTTER SIDE&FACEMILLS 5739672
SANDVIK RA245-125J38.1-12H MILLCUTTER SIDE&FACEMILLS 5740104
SANDVIK 490-040C4-14M COROMILL 490 CUTTERS 5829334
SANDVIK A490-076R25-14M COROMILL 490 CUTTERS 5844011
SANDVIK RA245-063MN32-12M MILLCUTTER SIDE&FACEMILLS 5739727
R210063Q2209M-SVIK T-MAX/U-MAX SCR
SANDVIK A490-051R19-08M COROMILL 490 CUTTERS 5723566
R390100C857H-SVIK COROMILL 390 LON
R200015A2010H-SVIK COROMILL 200 EX