Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-054C5-14M COROMILL 490 CUTTERS 5829342
SANDVIK 490-054C5-14M COROMILL 490 CUTTERS 5829342
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-054C5-14M
rubix:
317A9847
manufacturer :
5829342
Technical specifications
Diameter
54
mm
Z
4
mm
Tail diameter
50
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-054C5-14M COROMILL 490 CUTTERS 5829342
Technical specifications
Attributes
Diameter
54
mm
Z
4
mm
Tail diameter
50
mm
Internal cooling
yes
Type of tool tip attachment
screw
Total length
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
679.57
excl. VAT
/
Each
£
815.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PRAMET 63A04R-S90AD16E-C FACE MILL 6760177
SANDVIK 490-032HA06-08M COROMILL 490 CUTTERS 5761873
SANDVIK R390-022EH20-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6426881
SANDVIK R390-025EH25-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6416903
R300063Q2212L-SVIK COROMILL 300 CU
SANDVIK RA390-076R25-11H MILLCUTTER SIDE&FACEMILLS 5739770
SANDVIK 419-052C5-14M 6289902
SANDVIK A490-025C6-08M COROMILL 490 CUTTERS 5722865
R210066C614M-SVIK COROMILL 210 CUT
R300080C612M-SVIK COROMILL 300 CUT
SANDVIK RA390-016O14L-07M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851124
SANDVIK N331.32-200S50KM15.00 331 DISC MILLING CUTTER 5739180
SANDVIK RA790-038C5S2-16M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740376
SANDVIK R390-084Q27-17M 6068021
R790080C8S122M-SVIK COROMILL 790 A